Rubber Stoppers
20,0 mm, 14,0 mm, 18,0 mm
Catalog # HECH41590020
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
DIN 12871, made of natural rubber, hardness 40 Shore A.
Documents
HECH41590041_TDS_EN
Datasheet
Specifications
- Ø bottom:14,0 mm
- Ø top:18,0 mm
- Height:20,0 mm
- Seq:04



