Rubber Stoppers
19,0 mm, 9,0 mm, 12,0 mm
Catalog # HECH41590011
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
DIN 12871, made of natural rubber, hardness 40 Shore A.
Documents
HECH41590041_TDS_EN
Datasheet
Specifications
- Ø bottom:9,0 mm
- Ø top:12,0 mm
- Height:19,0 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



