Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rubber Stoppers

Rubber Stoppers

20,0 mm, 4,0 mm, 8,0 mm
Catalog # HECH41590002
Rubber Stoppers
Catalog # HECH41590002
Rubber Stoppers
Rubber Stoppers

20,0 mm, 4,0 mm, 8,0 mm

Price
0,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

DIN 12871, made of natural rubber, hardness 40 Shore A.

Documents

Specifications
  • Ø bottom:
    4,0 mm
  • Ø top:
    8,0 mm
  • Height:
    20,0 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.