Order Entry
Belgium
Orders LinkContactUsLinkComponent
Non return valves

Non return valves

Non return valve with embossed directional arrow, 8 - 10 mm ID
N° de catalogue 229-0135
Fournisseur:   BURKLE
Non return valves
N° de catalogue 229-0135
Fournisseur:  BURKLE
Non return valves
Non return valves

Non return valve with embossed directional arrow, 8 - 10 mm ID

Prix
4,40 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Translucent PP retaining valves with embossed directional arrow or printed in black. With tapered ends. Various uses.

  • Resistant to compression max. 4 bar
  • Operating temperature up to +40 °C
  • With PP ball valve
Spécifications
  • Description:
    Non return valve with embossed directional arrow
  • Seq:
    03
  • Tubing size:
    8 - 10 mm ID