pH combination electrodes, ProcessLine
PL 82-225pHT VP, with Pt100, 0 - 14, 0...+130 °C, Glass, 12×225 mm, VP screw plug
662-1698
These electrodes are low maintenance sensors for heavy duty process applications in the chemical industry. They are ideally suitable for measuring media with extreme ionic strength - whether boiler feed water or brine - also in strongly oxidizing acid and alkali containing media.
- Low-maintenance electrodes: no electrolyte topping up or installation of complicated pressure sequence control required
- Pinhole diaphragms, so reference electrode is not polluted or blocked
- Duralid electrolyte with high KCl content combines very long working life with rapid and stable measurements
- Proven H membrane glass with very low alkali error and optimized spherical shape
- Integrated pressure compensation cushion
PL8× models
Reference system: Duralid solid electrolyte with a high KCl content
Diaphragm: 2-hole
PL9× models
Reference system: RheoLid electrolyte with KCI storage rings
Diaphragm: PTFE
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
- Connection:VP screw plug
- Ø×L:12×225 mm
- Type:PL 82-225pHT VP, with Pt100
- Material:Glass
- Seq:12
- Temp.:0...+130 °C
- pH:0 - 14



