Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH combination electrodes, ProcessLine

pH combination electrodes, ProcessLine

PL 81-360pHT VP, with Pt1000, 0 - 14, 0...+130 °C, Glass, 12×360 mm, VP screw plug
Catalog # 662-1695
Supplier:   SI Analytics
pH combination electrodes, ProcessLine
Catalog # 662-1695
Supplier:  SI Analytics
pH combination electrodes, ProcessLine
pH combination electrodes, ProcessLine

PL 81-360pHT VP, with Pt1000, 0 - 14, 0...+130 °C, Glass, 12×360 mm, VP screw plug

Price
573,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These electrodes are low maintenance sensors for heavy duty process applications in the chemical industry. They are ideally suitable for measuring media with extreme ionic strength - whether boiler feed water or brine - also in strongly oxidizing acid and alkali containing media.

  • Low-maintenance electrodes: no electrolyte topping up or installation of complicated pressure sequence control required
  • Pinhole diaphragms, so reference electrode is not polluted or blocked
  • Duralid electrolyte with high KCl content combines very long working life with rapid and stable measurements
  • Proven H membrane glass with very low alkali error and optimized spherical shape
  • Integrated pressure compensation cushion

PL8× models
Reference system: Duralid solid electrolyte with a high KCl content
Diaphragm: 2-hole

PL9× models
Reference system: RheoLid electrolyte with KCI storage rings
Diaphragm: PTFE

Specifications
  • Connection:
    VP screw plug
  • Ø×L:
    12×360 mm
  • Type:
    PL 81-360pHT VP, with Pt1000
  • Material:
    Glass
  • Seq:
    09
  • Temp.:
    0...+130 °C
  • pH:
    0 - 14