Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sharps containers, code YELLOW, SHARPAK™

Sharps containers, code YELLOW, SHARPAK™

Sharpak™ 120 PLUS, 12 l, 258×268×325 mm
Catalog # 129-1052
Supplier:   Synergy Health
Sharps containers, code YELLOW, SHARPAK™
Catalog # 129-1052
Supplier:  Synergy Health
Sharps containers, code YELLOW, SHARPAK™
Sharps containers, code YELLOW, SHARPAK™

Sharpak™ 120 PLUS, 12 l, 258×268×325 mm

Price
10,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

All SHARPAK™ Code YELLOW sharps containers feature yellow coloured closures and are recommended for the segregation, collection and disposal of partially discharged sharps waste which are NOT contaminated with cytotoxic or cytostatic medicines.

  • Yellow colour coded closures to meet the recommendations on waste segregation as detailed in the Department of Health's technical memorandum HTM-07-01
  • Secure closure with locking facility
  • Distinctive colouring and clear labelling
  • Sequential numbering for traceability
  • Supplied assembled

Code YELLOW SHARPAK™ sharps containers MUST only be disposed of by incineration. Tough and durable. Cost effective. All SHARPAK™ Code YELLOW sharps containers are approved to BS7320:1990 and tested and certified in accordance with the provisions of the United Nations recommendations on the Transportation of Dangerous Goods, chapter 9, UN3291 clinical waste, unspecified.

Please note: For disposal of sharps contaminated with cytotoxic or cytostatic medicines please refer to sharps containers, code PURPLE, SHARPAK™.

Specifications
  • Capacity:
    12 l
  • Description:
    Sharpak™ 120 PLUS
  • Seq:
    07
  • W×D×H:
    258×268×325 mm