Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scoops

Scoops

2500 ml, 150 mm
Catalog # BURK5370-2000
Supplier:   BURKLE
Scoops
Catalog # BURK5370-2000
Supplier:  BURKLE
Scoops
Scoops

2500 ml, 150 mm

Price
86,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sterilisable scoops made of stainless steel AISI 304 (1.4301).

  • Robust
  • Autoclavable up to 121 °C for max. 20 min.
  • Suitable for food contact
Specifications
  • Ø:
    150 mm
  • Capacity:
    2500 ml
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.