Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scoops, PharmaScoop

Scoops, PharmaScoop

2500 ml, 215 mm, 185 mm
Catalog # 300-0153
Supplier:   BURKLE
Scoops, PharmaScoop
Catalog # 300-0153
Supplier:  BURKLE
Scoops, PharmaScoop
Scoops, PharmaScoop

2500 ml, 215 mm, 185 mm

Price
362,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel AISI 316 (1,4401). This sample scoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.

  • GMP conform
  • Highly polished
  • Without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples

The scoops meet all the requirements for GMP compliance in production and sampling.

Specifications
  • Ø:
    185 mm
  • Capacity:
    2500 ml
  • Length:
    215 mm
  • Seq:
    09