Scoops, PharmaScoop
1000 ml, 235 mm, 110 mm
Catalog # 300-0150
Supplier: BURKLE
Jump to:
Product Details & Documents
Stainless steel AISI 316 (1,4401). This sample scoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.
- GMP conform
- Highly polished
- Without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples
The scoops meet all the requirements for GMP compliance in production and sampling.
Documents
Certificates
Search by Lot NumberBURK5324-0013_TDS_EN BURK5324-0014_TDS_EN BURK5324-0018_TDS_EN
Fiche technique
Specifications
- Ø:110 mm
- Capacity:1000 ml
- Length:235 mm
- Seq:06



