Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Sep-Pak® Vac

Solid phase extraction cartridges, Sep-Pak® Vac

Cartridge, C18, 55 - 105 µm, 0,8 ml, 500 mg
Catalog # WATEWAT020805
Marketsource
Supplier:   WATERS
Solid phase extraction cartridges, Sep-Pak® Vac
Catalog # WATEWAT020805
Supplier:  WATERS
Marketsource
Solid phase extraction cartridges, Sep-Pak® Vac

Cartridge, C18, 55 - 105 µm, 0,8 ml, 500 mg

Price
225,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These cartridges deliver the option of minimum sample preparation. Consists of moulded, high purity PP syringe-barrel bodies with two PE frits to contain the packing material.

  • Standard male Luer permits use with multi-position vacuum manifolds
  • Colour coded printing on syringe barrels for identification
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    55 - 105 µm
  • Capacity:
    0,8 ml
  • Seq:
    03
  • Bed weight:
    500 mg
  • Phase:
    C18