Low ash hardened quantitative filter papers
600, 150 mm
Catalog # PRATA150600
Supplier: PRAT DUMAS
Jump to:
Product Details & Documents
These papers are made of very pure cellulose and are washed in acids. They are designed for the quantitative analyses of routine applications and wet strengthened.
Specifications
- Grade:600
- Seq:01
- Size:150 mm
- Thickness:270 µm
- Cat. No.:PRATA150600
- Ash content:0,02%
- Particle retention:8 - 12 µm
- Weight:80 g/m²



