Order Entry
Belgium
Orders LinkContactUsLinkComponent
Optical windows

Optical windows

Clear aperture 85%, surface finish 40/20, Germanium, 25,4 mm, 1 mm
N° de catalogue 45386.KS
Fournisseur:   Thermo Fisher Scientific
Optical windows
N° de catalogue 45386.KS
Optical windows

Clear aperture 85%, surface finish 40/20, Germanium, 25,4 mm, 1 mm

Prix
310,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These optical windows are ideally stored at ambient temperatures.

  • Clear aperture 85%
  • Surface finish 60/40 or 40/20
Specifications
  • Window material:
    Germanium
  • Description:
    Clear aperture 85%, surface finish 40/20
  • Dimensions:
    25,4 mm
  • Seq:
    27
  • Thickness:
    1 mm