Order Entry
Belgium
Orders LinkContactUsLinkComponent
Temperature loggers, Thermo Button

Temperature loggers, Thermo Button

Compact logger, thermo-button, 22T, T: 0...125 °C, T: ±0,5 °C, 0,1 ou 0,5 °C
Catalog # 620-3184
Supplier:   PROGES PLUS
Temperature loggers, Thermo Button
Catalog # 620-3184
Supplier:  PROGES PLUS
Temperature loggers, Thermo Button
Temperature loggers, Thermo Button

Compact logger, thermo-button, 22T, T: 0...125 °C, T: ±0,5 °C, 0,1 ou 0,5 °C

Price
367,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Small and rugged, the Thermo Button data loggers can survive any harsh environment. They are suitable for temperature control, product tracking, transport, process analysis, HACCP.

  • Collect and record date and time
  • Programmable low and high alarm threshold with temporization parameters
  • Battery life up to ten years depending on sample rate and temperature
  • Resist to dust

Ø×H: 16×6 mm

Conform to IP 65.

Certifications: EN 12830 tested by CEMAGREF and LCIE, RTCA/DO-160 section 21, IATA (Lithium batteries), not tested for 'Food contact approval'.

Delivery information: A calibration certificate is available on request with extra charges, when ordering. The thermotrack PC software is in eight languages: French, English, German, Spanish, Portuguese, Slovenian, Japanese and Italian.

Documents

Specifications
  • Range:
    T: 0...125 °C
  • Resolution:
    0,1 ou 0,5 °C
  • Description:
    Compact logger, thermo-button, 22T
  • Seq:
    03
  • Accuracy:
    T: ±0,5 °C
  • Cat. No.:
    620-3184
  • Battery life:
    30 to 50 cycles, sterilisation process
  • Data memory - No. of readings:
    8000