Order Entry
Belgium
Orders LinkContactUsLinkComponent
Temperature loggers, Thermo Button

Temperature loggers, Thermo Button

Compact logger, thermo- button, 22L, T: –40...+85 °C, T: ±0,5 °C, 0,1 ou 0,5 °C
Catalog # 620-3183
Supplier:   PROGES PLUS
Temperature loggers, Thermo Button
Catalog # 620-3183
Supplier:  PROGES PLUS
Temperature loggers, Thermo Button
Temperature loggers, Thermo Button

Compact logger, thermo- button, 22L, T: –40...+85 °C, T: ±0,5 °C, 0,1 ou 0,5 °C

Price
179,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Small and rugged, the Thermo Button data loggers can survive any harsh environment. They are suitable for temperature control, product tracking, transport, process analysis, HACCP.

  • Collect and record date and time
  • Programmable low and high alarm threshold with temporization parameters
  • Battery life up to ten years depending on sample rate and temperature
  • Resist to dust

Ø×H: 16×6 mm

Conform to IP 65.

Certifications: EN 12830 tested by CEMAGREF and LCIE, RTCA/DO-160 section 21, IATA (Lithium batteries), not tested for 'Food contact approval'.

Delivery information: A calibration certificate is available on request with extra charges, when ordering. The thermotrack PC software is in eight languages: French, English, German, Spanish, Portuguese, Slovenian, Japanese and Italian.

Documents

Specifications
  • Range:
    T: –40...+85 °C
  • Resolution:
    0,1 ou 0,5 °C
  • Description:
    Compact logger, thermo- button, 22L
  • Seq:
    02
  • Accuracy:
    T: ±0,5 °C
  • Cat. No.:
    620-3183
  • Battery life:
    10 years max.
  • Data memory - No. of readings:
    8000
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.