Temperature loggers, Thermo Button
Product Details & Documents
Small and rugged, the Thermo Button data loggers can survive any harsh environment. They are suitable for temperature control, product tracking, transport, process analysis, HACCP.
- Collect and record date and time
- Programmable low and high alarm threshold with temporization parameters
- Battery life up to ten years depending on sample rate and temperature
- Resist to dust
Ø×H: 16×6 mm
Conform to IP 65.
Certifications: EN 12830 tested by CEMAGREF and LCIE, RTCA/DO-160 section 21, IATA (Lithium batteries), not tested for 'Food contact approval'.
Delivery information: A calibration certificate is available on request with extra charges, when ordering. The thermotrack PC software is in eight languages: French, English, German, Spanish, Portuguese, Slovenian, Japanese and Italian.
Documents
PRGPDAL0052_TDS_EN
Datasheet
Specifications
- Range:T: –40...+85 °C
- Resolution:0,5 °C
- Description:Compact logger, thermo-button, 21G
- Seq:01
- Accuracy:T: ±1,0 °C
- Cat. No.:620-3182
- Battery life:10 years max.
- Data memory - No. of readings:2000
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



