Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

100 mm, 16 mm, 1,1 - 1,2 mm
Catalog # SCERA610016001211
Supplier:   DWK Life Sciences
Test tubes
Catalog # SCERA610016001211
Supplier:  DWK Life Sciences
Test tubes

100 mm, 16 mm, 1,1 - 1,2 mm

Price
81,20 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For a wide variety of applications.

Specifications
  • Ext.Ø:
    16 mm
  • Wall thickness:
    1,1 - 1,2 mm
  • Length:
    100 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.