UV/white light transilluminators
Transilluminator, 365 nm UV/white light, 8 W, filter size 200×200 mm, TLW-20
Catalog # 732-4370
Supplier: UVP ULTRA VIOLET PRODUCTS
Jump to:
Product Details & Documents
These UV/white light transilluminators house white light and UV working areas side-by-side. White light can be used for viewing Coomassie Blue stained gels, silver stained protein gels, autoradiographs and microtitre plates. The UV side can be used for viewing ethidium bromide gels.
- Easily switch between light sources using the rocker switch on the front of the unit
- UV side utilises UVG™ long-life filter
- Clear UV blocking cover is hinged and can be height adjusted to provide a suitable viewing angle or to access the filter surface
W×D×H: 486×337×143 mm (height including UV blocking cover)
Weight: 9,6 kg
Specifications
- Model:TLW-20
- Description:Transilluminator, 365 nm UV/white light, 8 W, filter size 200×200 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



