Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-channel pipettes, mechanical, variable volume, Proline® Plus

Multi-channel pipettes, mechanical, variable volume, Proline® Plus

10 - 100 µl, 0,01 µl, ±0,70 %, <0,25 %, 300, 350, F100 µl, 613-4071, 613-0694*
Catalog # 613-5181
   Low Manufacturing Impact
Supplier:   Sartorius
Multi-channel pipettes, mechanical, variable volume, Proline® Plus
Catalog # 613-5181
Supplier:  Sartorius
   Low Manufacturing Impact
Multi-channel pipettes, mechanical, variable volume, Proline® Plus
Multi-channel pipettes, mechanical, variable volume, Proline® Plus

10 - 100 µl, 0,01 µl, ±0,70 %, <0,25 %, 300, 350, F100 µl, 613-4071, 613-0694*

Price
805,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Proline® Plus mechanical pipettes are designed to offer comfort and quality for your everyday manual pipetting. They combine durable construction with ease and lightness of use, and are therefore a perfect choice for liquid-handling professionals and students.

  • Ergonomic design with light pipetting forces, comfortable handle and finger support for reduced risk of strain injuries
  • Optiload tip loading mechanism enables perfect tip sealing onto every individual tip cone
  • Minimised risk of contamination with Safe-Cone Filters and full autoclavability
  • Highly durable (high chemical and UV-resistance) with strengthened structure for heavier use
  • Volume range colour coding for easy pipette tips selection
  • Thermal insulation of internal components improves accuracy
  • Only three parts to disassemble allows easy cleaning

Two types of filters are offered: Safe-Cone standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.

Safe-Cone Plus

Ordering information: Proline® Plus pipettes are supplied with calibration tool, autoclavable grease, tip, Safe-Cone filters (>10 µl) and forceps, user manual and QC-certificate.

Delivery information: Proline® Plus pipettes are supplied with calibration tool, autoclavable grease, tip, Safe-Cone filters (>10 µl) and forceps, user manual and QC-certificate.

Specifications
  • Volume:
    10 - 100 µl
  • Seq:
    02
  • Increment:
    0,01 µl
  • Accuracy:
    ±0,70 %
  • Imprecision:
    <0,25 %
  • Recommended tips:
    300, 350, F100 µl
  • With Safe-Cone filter(s):
    613-4071, 613-0694*
  • Cat. No.:
    613-5181
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    For
    Colour
    Availability
    Price
  • Carousel stand for 6 mechanical pipettes
    Carousel stand for 6 mechanical pipettes
    613-5492
    6 mechanical pipettes
    White
    Log in for availability
    1 * 1 ST - 142,00 €

Product Information

  • Catalog #
    Colour
    W×D×H
    Availability
    Price
  • Universal linear stand for holding up to 11 pipettes in an upright position
    Universal linear stand for holding up to 11 pipettes in an upright position
    613-8706
    White/black
    290×250×60 mm
    Log in for availability
    1 * 1 ST - 84,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 2,51 mm
    Safe-Cone filters, Standard, Ø 2,51 mm
    613-4071
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 3,15 mm
    Safe-Cone filters, Standard, Ø 3,15 mm
    613-4070
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 3,15 mm
    Safe-Cone filters, Plus, Ø 3,15 mm
    613-0693
    Log in for availability
    1 * 50 ST - 43,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 2,51 mm
    Safe-Cone filters, Plus, Ø 2,51 mm
    613-0694
    Log in for availability
    1 * 50 ST - 43,30 €