Order Entry
Belgium
Orders LinkContactUsLinkComponent
Single-channel pipettes, mechanical, fixed / variable volume, Proline® Plus

Single-channel pipettes, mechanical, fixed / variable volume, Proline® Plus

10 - 100 µl, 0,10 µl, ±0,80 - ±2,00 %, <0,15 - <1,00 %, 300, 350 µl, 613-4071, 613-0694*
Catalog # 613-5163
   Low Manufacturing Impact
Supplier:   Sartorius
Single-channel pipettes, mechanical, fixed / variable volume, Proline® Plus
Catalog # 613-5163
Supplier:  Sartorius
   Low Manufacturing Impact
Single-channel pipettes, mechanical, fixed / variable volume, Proline® Plus
Single-channel pipettes, mechanical, fixed / variable volume, Proline® Plus

10 - 100 µl, 0,10 µl, ±0,80 - ±2,00 %, <0,15 - <1,00 %, 300, 350 µl, 613-4071, 613-0694*

Price
273,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

High quality pipettes with new, innovative design and technology, combining safety, ergonomics, efficiency in pipetting, with easy calibration and maintenance. They include built-in replaceable tip cone filters, which prevent pipette contamination and damage.

  • Good ergonomics - handle design suitable for both left- and right-handed users, clear and easy to read display with big numbers and small increments, light and easy tip loading and ejection
  • Fit the most commonly used lab tips thanks to slim tip ejector collar
  • Plunger technology results in the low pipetting force
  • Colour-coded volume range for easy pipette selection
  • Good chemical and UV resistance; thermal insulation of the internal components improves both accuracy and reproducibility
  • Fully autoclavable

There are two types of filter available: Safe-Cone Standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.

* Safe-Cone Plus.

Starter Kit 1 includes two Proline® Plus pipettes (0,1 - 3 µl / 0,5 - 10 µl), two pipette holders and one calibration tool for each pipette, two single-tray tip boxes, literature.

Starter Kit 2 includes three Proline® Plus pipettes (0,5 - 10 µl / 10 - 100 µl / 100 - 1000 µl), two pipette holders and one calibration tool for each pipette, three single-tray tip boxes, literature.

Starter Kit 3 includes three Proline® Plus pipettes (2 - 20 µl / 20 - 200 µl / 100 - 1000 µl), two pipette holders and one calibration tool for each pipette, three single-tray tip boxes, literature.

Delivery information: Proline® Plus single pipettes are supplied with calibration tool, autoclavable grease, tip, Safe-Cone filters (>10 µl), forceps, user manual and QC certificate.
Starter Kits are also available.

Specifications
  • Volume:
    10 - 100 µl
  • Seq:
    05
  • Increment:
    0,10 µl
  • Accuracy:
    ±0,80 - ±2,00 %
  • Imprecision:
    <0,15 - <1,00 %
  • Recommended tips:
    300, 350 µl
  • With Safe-Cone filter(s):
    613-4071, 613-0694*
  • Cat. No.:
    613-5163
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 1,83 mm
    Safe-Cone filters, Standard, Ø 1,83 mm
    613-4072
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 6,73 mm
    Safe-Cone filters, Plus, Ø 6,73 mm
    613-0692
    Log in for availability
    1 * 50 ST - 43,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 3,15 mm
    Safe-Cone filters, Standard, Ø 3,15 mm
    613-4070
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 6,73 mm
    Safe-Cone filters, Standard, Ø 6,73 mm
    613-4068
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 2,51 mm
    Safe-Cone filters, Standard, Ø 2,51 mm
    613-4071
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 5,33 mm
    Safe-Cone filters, Standard, Ø 5,33 mm
    613-4069
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 5,33 mm
    Safe-Cone filters, Plus, Ø 5,33 mm
    613-4074
    Log in for availability
    1 * 50 ST - 43,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 2,51 mm
    Safe-Cone filters, Plus, Ø 2,51 mm
    613-0694
    Log in for availability
    1 * 50 ST - 43,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 3,15 mm
    Safe-Cone filters, Plus, Ø 3,15 mm
    613-0693
    Log in for availability
    1 * 50 ST - 43,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.