Order Entry
Belgium
Orders LinkContactUsLinkComponent
Coloured slide boxes

Coloured slide boxes

Slide box with snap lock, Violet, PS, 25, 90×90×32 mm
Catalog # GLWAK25V
Supplier:   GLW
Coloured slide boxes
Catalog # GLWAK25V
Supplier:  GLW
Coloured slide boxes
Coloured slide boxes

Slide box with snap lock, Violet, PS, 25, 90×90×32 mm

Price
7,07 €
Log in for availability
1 * 1 ST
Product Details & Documents

Slide boxes with 25 compartments and snap lock provide a secure hold for the slides and coverslips.

  • Stackable for use as a minimum space as possible
  • Can be used in a freezer down to –80 °C
  • Numbers in the bottom of the box and hinged lid

Designed for storing, transporting, and freezing the samples.

Ordering information: Dividers must be ordered separately.

Specifications
  • No. of slides:
    25
  • Colour:
    Violet
  • Description:
    Slide box with snap lock
  • Material:
    PS
  • Seq:
    07
  • W×D×H:
    90×90×32 mm
  • Cat. No.:
    GLWAK25V
Accessories

Product Information

  • Catalog #
    Colour
    Material
    Availability
    Price
  • Divider for slides and coverslips of special sizes
    Divider for slides and coverslips of special sizes
    GLWAZK25
    White
    PS
    Log in for availability
    1 * 1 ST - 2,70 €

Product Information

  • Catalog #
    Colour
    Material
    Availability
    Price
  • Divider for slides and coverslips of special sizes
    Divider for slides and coverslips of special sizes
    GLWAZK20
    Grey
    PS
    Log in for availability
    1 * 1 ST - 2,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.