Coloured slide boxes
Slide box with snap lock, Orange, PS, 25, 90×90×32 mm
Catalog # GLWAK25O
Supplier: GLW
Jump to:
Product Details & Documents
Slide boxes with 25 compartments and snap lock provide a secure hold for the slides and coverslips.
- Stackable for use as a minimum space as possible
- Can be used in a freezer down to –80 °C
- Numbers in the bottom of the box and hinged lid
Designed for storing, transporting, and freezing the samples.
Ordering information: Dividers must be ordered separately.
Specifications
- No. of slides:25
- Colour:Orange
- Description:Slide box with snap lock
- Material:PS
- Seq:03
- W×D×H:90×90×32 mm
Accessories
Product Information
- Catalog #ColourMaterialAvailabilityPrice
- Divider for slides and coverslips of special sizesDivider for slides and coverslips of special sizesGLWAZK25WhitePSLog in for availability1 * 1 ST - 2,70 €
Product Information
- Catalog #ColourMaterialAvailabilityPrice
- Divider for slides and coverslips of special sizesDivider for slides and coverslips of special sizesGLWAZK20GreyPSLog in for availability1 * 1 ST - 2,80 €



