Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cooling racks

Cooling racks

Cooling rack, PP, black, for tubes up to 0,5 ml, 100, 130×130×57 mm
Catalog # GLWAG01S
Supplier:   GLW
Cooling racks
Catalog # GLWAG01S
Supplier:  GLW
Cooling racks
Cooling racks

Cooling rack, PP, black, for tubes up to 0,5 ml, 100, 130×130×57 mm

Price
12,91 €
Log in for availability
1 * 1 ST
Product Details & Documents

These cooling racks are made of polypropylene for test tubes that require continued cooling.

  • Sturdy construction
  • Autoclavable up to +121 °C
  • Cover must be ordered seperately

Remove the insert, add chrushed ice, reinsert and start working. Use in freezer down to −90° C

Specifications
  • No. of Holes:
    100
  • Description:
    Cooling rack, PP, black, for tubes up to 0,5 ml
  • W×D×H:
    130×130×57 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cover for cooling racks, PP, natural, autoclavable
    Cover for cooling racks, PP, natural, autoclavable
    GLWAGD1
    Log in for availability
    1 * 1 ST - 2,62 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover for cooling racks, PP, black, autoclavable
    Cover for cooling racks, PP, black, autoclavable
    GLWAGD1S
    Log in for availability
    1 * 1 ST - 2,70 €