Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Cryoboxes without Divider

Black/black, 130×130×52 mm
  GLWABS60
 :   GLW
Cryoboxes without Divider
  GLWABS60
 :  GLW
Cryoboxes without Divider
Cryoboxes without Divider

Black/black, 130×130×52 mm

 
7,14 €
   
1 * 1 ST
 

PP, natural or coloured, without divider.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour Black/black

The boxes come without compartments, in addition they can be used with GLW Dividers for individual configuration.They are suitable to store non standarised tubes, stone samples, small items and more. Inner dimension of the box: 124×124 mm, outer dimension of the box: 130×130 mm.

B01-series
Empty box, without divider. Bottom part of the box - height 70 mm/Lid - height 0 up to 10 mm
B02-series
Empty box, without divider. Bottom part of the box - height 95 mm/Lid - height 0 up to 10 mm

B03-series
Empty box, without divider. Bottom part of the box - height 120 mm/Lid - height 0 up to 10 mm
B40-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 0 up to 10 mm

B60-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 7 mm
B70-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 30 up to 35 mm
B90-series
Empty box, without divider. Bottom part of the box - height 45 mm / Lid - height 45 up to 50 mm

 
  • W×D×H ext.:
    130×130×52 mm
  • Colour:
    Black/black
  • Seq:
    38
Accessories

 

  •  
    Description
     
     
  • GLWAZP66
    Dividers, PP, natural, 6×6 compartments 19×19 mm
       
    1 * 10 ST - 4,37 €

 

  •  
    Description
     
     
  • 211-0349
    Dividers, PP, natural, length 121 mm, height 27 mm
       
    1 * 1 ST - 0,43 €

 

  •  
    Description
     
     
  • GLWAB1X1
    Detachable frame, PP, white, 126×126×25 mm
       
    1 * 1 ST - 4,67 €

 

  •  
    Description
     
     
  • GLWAL10
    Label holder, clear, PP, with 20 paper labels, 34×100 mm
       
    1 * 20 ST - 8,75 €

 

  •  
    Description
     
     
  • 211-0537
    Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm
       
    1 * 1 ST - 1,97 €

 

  •  
    Description
     
     
  • 211-0538
    Divider, cardboard, natural, 5×5, compartments size 24×24 mm
       
    1 * 1 ST - 1,97 €