Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

Pasteur pipette, graduated, 7,0 ml, 150 mm, 0,5 - 3 ml, 3 ml, +, In bags of 20
Catalog # LPIT135038
Supplier:   LP ITALIANA
Pasteur pipettes
Catalog # LPIT135038
Supplier:  LP ITALIANA
Pasteur pipettes
Pasteur pipettes

Pasteur pipette, graduated, 7,0 ml, 150 mm, 0,5 - 3 ml, 3 ml, +, In bags of 20

Price
186,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents
Specifications
  • Packed:
    In bags of 20
  • Sterile:
    +
  • Capacity:
    7,0 ml
  • Description:
    Pasteur pipette, graduated
  • Length:
    150 mm
  • Seq:
    01
  • Graduated up to:
    3 ml
  • Graduation:
    0,5 - 3 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.