Pipette tips, BagTips®
Straw type, jumbo, +, 240 mm, BagPipet® pipette, 1000/box
Supplier: INTERSCIENCE
Jump to:
Product Details & Documents
These sterile pipette tips are designed for use with the BagPipet® pipette. They are available in two sizes: Regular (19 cm) and Jumbo (24 cm).
Documents
Specifications
- Packed:1000/box
- Sterile:+
- Length:240 mm
- Seq:02
- Tip style:Straw type, jumbo
- For use with:BagPipet® pipette
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



