Order Entry
Belgium
Orders LinkContactUsLinkComponent
Demeter pipettes

Demeter pipettes

1,1 ml, 0,5/1,0/1,1 ml, ±0,05/0,05/0,005 ml, 250 mm
Catalog # HECH42574002
Demeter pipettes
Catalog # HECH42574002
Demeter pipettes
Demeter pipettes

1,1 ml, 0,5/1,0/1,1 ml, ±0,05/0,05/0,005 ml, 250 mm

Price
10,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Diluting pipettes, soda glass, with ring marks.

  • Fused amber graduation 'ASSISTENT-PERMANENT'
  • Calibrated for blowing out up to 1 ml
  • Other marks are calibrated to delivery ('EX')

 : DIN 12838, DIN 12839

Specifications
  • Capacity:
    1,1 ml
  • Length:
    250 mm
  • Division:
    0,5/1,0/1,1 ml
  • Tolerance:
    ±0,05/0,05/0,005 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.