Order Entry
Belgium
Orders LinkContactUsLinkComponent
Containers, square, with screw cap

Containers, square, with screw cap

2000 ml, 100×134×210 mm, Translucent white, 58 mm
Catalog # DELT444614
Supplier:   DELTALAB
Containers, square, with screw cap
Catalog # DELT444614
Supplier:  DELTALAB
Containers, square, with screw cap

2000 ml, 100×134×210 mm, Translucent white, 58 mm

Price
292,00 €
Log in for availability
1 * 40 ST
Product Details & Documents

Containers and insert plugs made of HDPE, caps are made of PP.

  • Good chemical and temperature resistance
  • Tagging points on neck and cap for a tamper proof closure or for labelling
  • All models have moulded-in graduations

Translucent square containers with star-shaped caps.

Documents

Specifications
  • Capacity:
    2000 ml
  • Colour:
    Translucent white
  • Seq:
    07
  • W×D×H:
    100×134×210 mm
  • Neck-Ø:
    58 mm