Order Entry
Belgium
Orders LinkContactUsLinkComponent
Containers, square, with screw cap

Containers, square, with screw cap

500 ml, 70×80×138 mm, Translucent white, 44 mm
Catalog # DELT444612
Supplier:   DELTALAB
Containers, square, with screw cap
Catalog # DELT444612
Supplier:  DELTALAB
Containers, square, with screw cap

500 ml, 70×80×138 mm, Translucent white, 44 mm

Price
2,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Containers and insert plugs made of HDPE, caps are made of PP.

  • Good chemical and temperature resistance
  • Tagging points on neck and cap for a tamper proof closure or for labelling
  • All models have moulded-in graduations

Translucent square containers with star-shaped caps.

Documents

Specifications
  • Capacity:
    500 ml
  • Colour:
    Translucent white
  • Seq:
    05
  • W×D×H:
    70×80×138 mm
  • Neck-Ø:
    44 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.