Containers, square, with screw cap
50 ml, 38×38×70 mm, Translucent white, 23 mm
Supplier: DELTALAB
Jump to:
Product Details & Documents
Containers and insert plugs made of HDPE, caps are made of PP.
- Good chemical and temperature resistance
- Tagging points on neck and cap for a tamper proof closure or for labelling
- All models have moulded-in graduations
Translucent square containers with star-shaped caps.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:50 ml
- Colour:Translucent white
- Seq:02
- W×D×H:38×38×70 mm
- Neck-Ø:23 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



