Order Entry
Belgium
Orders LinkContactUsLinkComponent
Printers

Printers

Printer, AP1200, 48 mm, 92×108×47 mm, 315 g
Catalog # LANC39010004
Printers
Catalog # LANC39010004
Printers

Printer, AP1200, 48 mm, 92×108×47 mm, 315 g

Price
3 350,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Print width:
    48 mm
  • Weight:
    315 g
  • Description:
    Printer, AP1200
  • Seq:
    03
  • W×D×H:
    92×108×47 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.