PIG® mini drip deck
Mini drip deck, 11,3 L, 530×430×100 mm
Catalog # 121-0536
Supplier: NEW PIG
Jump to:
Product Details & Documents
If containers leak, drip or crack, make sure a Mini Drip Deck with built-in sump is in position to catch the liquid.
- Translucent sidewalls let you easily inspect fluid level in sump
- Compact size fits on tabletop or counter; ideal for use in labs
- Pour spout for easy draining
Chemical-resistant polyethylene tray features built-in sump containment to trap leaks and drips whilst you work.
Caution: If using this product with flammable liquids, please consider the regulations that apply to storage and handling of flammable liquids and the safety of this application, specifically flammable vapours, static discharge and heat sources.
Specifications
- Capacity:11,3 L
- Description:Mini drip deck
- W×D×H:530×430×100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



