Order Entry
Belgium
Orders LinkContactUsLinkComponent
Columns, TSK-Gel® Amide-80

Columns, TSK-Gel® Amide-80

Amide-80, 80 Å, 3 µm, 2,00 mm, 150 mm
Catalog # 554-1601
Supplier:   TOSOH Bioscience
Columns, TSK-Gel® Amide-80
Catalog # 554-1601
Supplier:  TOSOH Bioscience
Columns, TSK-Gel® Amide-80
Columns, TSK-Gel® Amide-80

Amide-80, 80 Å, 3 µm, 2,00 mm, 150 mm

Price
1 160,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis suitable for the separation of hydrophilic and polar compounds.

Max. pressure: 150 kg/cm²

Organic solvents: 0–100%

pH: 2 to 7,5

Salt concentration: 100 mM

Temperature stability: 4 - 80 °C

Specifications
  • Ø int.:
    2,00 mm
  • Particle Size:
    3 µm
  • Pore size:
    80 Å
  • Description:
    Amide-80
  • Length:
    150 mm
  • Seq:
    07
Accessories

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Guard cartridge holder for 2 mm I-Ø guard cartridges
    Guard cartridge holder for 2 mm I-Ø guard cartridges
    TOYO0019308
    2,00 mm
    15 mm
    Log in for availability
    1 * 1 ST - 474,00 €

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Guard cartridge for 2 mm I-Ø columns
    Guard cartridge for 2 mm I-Ø columns
    TOYO0021862
    2,00 mm
    10 mm
    Log in for availability
    1 * 3 ST - 427,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.