Special pH electrodes
Speciality pH electrode, SP28X, micro, 0 - 14, 0...+80 °C, Glass, Refillable, Single junction, 4×130 mm, S7, Micro volumes (min. 10 mm depth), test tubes
CONSSP28X
: CONSORT
- Connection:S7
- Ø×L:4×130 mm
- For:Micro volumes (min. 10 mm depth), test tubes
- Type:SP28X, micro
- Description:Speciality pH electrode
- Material:Glass
- Seq:03
- Diaphr.:Single junction
- Electrolyte:Refillable
- Temp.:0...+80 °C
- pH:0 - 14



