Order Entry
Belgium
Orders LinkContactUsLinkComponent
Low ash hardened quantitative filter papers

Low ash hardened quantitative filter papers

603, 185 mm
Catalog # PRATA185603
Supplier:   PRAT DUMAS
Low ash hardened quantitative filter papers
Catalog # PRATA185603
Supplier:  PRAT DUMAS
Low ash hardened quantitative filter papers
Low ash hardened quantitative filter papers

603, 185 mm

Price
38,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

These papers are made of very pure cellulose and are washed in acids. They are designed for the quantitative analyses of routine applications and wet strengthened.

Specifications
  • Grade:
    603
  • Seq:
    04
  • Size:
    185 mm
  • Thickness:
    290 µm
  • Cat. No.:
    PRATA185603
  • Ash content:
    0,02%
  • Particle retention:
    12 - 16 µm
  • Weight:
    80 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.