Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pharmalabels

Pharmalabels

Pharma labels, Paper, Blue, 95×95 mm
Catalog # SAMP8220P-04
Supplier:   Sampling Systems
Pharmalabels
Catalog # SAMP8220P-04
Supplier:  Sampling Systems
Pharmalabels
Pharmalabels

Pharma labels, Paper, Blue, 95×95 mm

Price
108,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

PharmaLabels are a range of paper labels with a special adhesive that conforms to FDA and EC specifications.

  • Medium strength adhesion
  • Working temperature range –40 to +70 °C

PharmaLabels are ideal for applications where the adhesive might come into contact with the product.

Certifications: FDA acceptable adhesive conforms to FDA CFR175.105 and EC 1935/2004.

Documents

Specifications
  • Colour:
    Blue
  • Description:
    Pharma labels
  • Dimensions:
    95×95 mm
  • Material:
    Paper
  • Seq:
    04