Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sample cuvettes

Sample cuvette, 20 ml, 50 mm, Optical glass
Catalog # HACHLZP167
Supplier:   Hach
Sample cuvettes
Catalog # HACHLZP167
Supplier:  Hach
Sample cuvettes
Sample cuvettes

Sample cuvette, 20 ml, 50 mm, Optical glass

Price
174,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample cuvettes for photometric measurements.

  • Available with or without lid
  • Available reusable (made from glass) or for single use (made from plastics)
Specifications
  • Path length:
    50 mm
  • Volume:
    20 ml
  • Window material:
    Optical glass
  • Description:
    Sample cuvette
  • Seq:
    21