Automatic digital refractometers, RX-5000α
Automatic digital refractometer, RX-5000α-Bev, 0 - 100 °B, 1,327 - 1,580 nD
N° de catalogue 635-0499
Fournisseur: Atago
Jump to:
Product Details & Documents
The RX-5000α are automatic digital refractometers, which can set measurement temperature internally and have the ability to measure the refractive index, Brix degrees or concentration of various liquids.
The RX-5000α-Bev is suited for measuring the Brix degrees of beverages and sugar solutions. It has a flat sample stage for easier and faster cleaning of mobile liquids and beverages in place of the standard sample well of the other models.
Specifications
- Model:RX-5000α-Bev
- Range:0 - 100 °B
- Description:Automatic digital refractometer
- Refractive index:1,327 - 1,580 nD
- Memory:Last 30 measurements
- Measurement range (°Brix):0 - 100
- Power supply:100 - 240 VAC
- Temperature accuracy:±0,05 °C
- Weight:6,4 kg
- Temperature sensor accuracy:±0,05 °C
- Temperature measurement:5...60 °C
- Cat. No.:635-0499
- W×D×H:370×260×140 mm
- Resolution (°Brix):0,01
- Temperature compensation range:5...60 °C
- Resolution:0,00001 nD
- Display:Backlit LCD (320×240 P)
Accessories
Product Information
- N° de catalogueDisponibilitéPrix
- Fan filter replacement set



