Electrical sandbaths, LHG
2850 W, 360×510 mm, ST 83*
Catalog # GESTST83
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Aluminium alloy plate, stainless steel housing with variable temperature control.
- Robust construction for continuous performance
- Even temperature is guaranteed over the entire heating surface
Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.
Caution: With thermostatic regulator.
Specifications
- Heating capacity:2850 W
- Seq:009
- Plate size:360×510 mm
- Type:ST 83*
- Cat. No.:GESTST83
- Model:ST 83
- W×D×H:364×514×220 mm
- Temperature range:50…300 °C
- Bath W×D×H:360×510×50 mm
- Power:2850 W
- Weight:21 kg
Accessories
Product Information
- Catalog #Heating capacityPlate sizeAvailabilityPrice
- Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mmSand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm453-22324000 W440×590 mmLog in for availability1 * 4 kg - 17,90 €



