Order Entry
Belgium
Orders LinkContactUsLinkComponent
HPLC columns, ZORBAX® Eclipse XDB

HPLC columns, ZORBAX® Eclipse XDB

Analytical, C18, 80 Å, 1,8 µm, 3,00 mm, 100 mm
N° de catalogue HEWL928975-302
Fournisseur:   Agilent
HPLC columns, ZORBAX® Eclipse XDB
N° de catalogue HEWL928975-302
Fournisseur:  Agilent
HPLC columns, ZORBAX® Eclipse XDB
HPLC columns, ZORBAX® Eclipse XDB

Analytical, C18, 80 Å, 1,8 µm, 3,00 mm, 100 mm

Prix
958,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Good peak shape for basic, acidic and neutral compounds.

  • High performance over a wide pH range (2 to 9)
  • Long lifetime with extra dens bonding and double endcapping
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    1,8 µm
  • Pore size:
    80 Å
  • Length:
    100 mm
  • Seq:
    51
  • Phase:
    C18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.