Density hydrometers, M100
Density hydrometer without thermometer, M100, 1,300 - 1,400 g/cm³, 0,0002 g/cm³, 250 mm
Catalog # AMARH809614
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers designed with paper scale, colour code, type designation and weighted body.
- Round capillary
- Accuracy of ±1 °C
- Thermometer in the hydrometer
Suitable for government verification with (or without) mercury thermometer.
Certifications: DIN 12791
Packaging: In a transparent plastic case.
Specifications
- Description:Density hydrometer without thermometer
- Length:250 mm
- Seq:09
- Division:0,0002 g/cm³
- Model:M100
- Range:1,300 - 1,400 g/cm³



