Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Hydrometer cylinders

2000 ml, 85 mm, 500 mm, Hydrometer jar on foot with spout (Ø = 85 mm), 2000 ml
Catalog # AMARH860816
Supplier:   Amarell
Hydrometer cylinders
Catalog # AMARH860816
Supplier:  Amarell
Hydrometer cylinders

2000 ml, 85 mm, 500 mm, Hydrometer jar on foot with spout (Ø = 85 mm), 2000 ml

Price
156,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometer cylinders on foot with spout.

Specifications
  • Capacity:
    2000 ml
  • Description:
    Hydrometer jar on foot with spout (Ø = 85 mm), 2000 ml
  • Seq:
    04
  • I-height:
    500 mm
  • Int.Ø:
    85 mm