Solid phase extraction cartridges, Sep-Pak® Plus
Sep-Pak® Plus Long, Silica, Cartridge, 125 Å, 55 - 105 µm, 1,6 ml, 690 mg
Catalog # WATEWAT020520
Marketsource
Supplier: WATERS
Solid phase extraction cartridges, Sep-Pak® Plus
Catalog # WATEWAT020520
Supplier: WATERS
Marketsource
Jump to:
Product Details & Documents
These cartridges can used with liquid and gas samples and have the unique capability of reverse flow direction, a useful feature for trace enrichment application.
- Precision design suits to robotic application also more convenient in manual use
- Sorbents are in short and long body configurations
Can be connected to different devices like filter units, positive flow pumps and syringes, vacuum manifolds, automated sample processor, and in-line reaction systems (PET applications).
Specifications
- Column Format:Cartridge
- Particle Size:55 - 105 µm
- Pore size:125 Å
- Capacity:1,6 ml
- Description:Sep-Pak® Plus Long, Silica
- Seq:02
- Bed weight:690 mg



