VWR® Storage Vials
8,00 ml, 16,6×61 mm, Clear, No
Catalog # 548-2216
Supplier: LA PHA PACK
Jump to:
Product Details & Documents
Screw neck vials in clear or amber glass, hydrolytic class 1, for sample storage. A broad range of closed top screw caps are available with different types of septa.
Specifications
- Cap included:No
- Ø×H:16,6×61 mm
- Capacity:8,00 ml
- Colour:Clear
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



