Space-saving canisters
Flat canister, 5 L, Natural, S95, With floater, 65×405×330 mm
N° de catalogue 590-0795
Fournisseur: S.C.A.T.
Jump to:
Product Details & Documents
SCAT space-saving canisters for use where space is limited in the laboratory, e.g. next to the HPLC system, in narrow spaces or safety cabinets. SCAT space-saving canisters offer the same high safety standards as conventional SCAT canisters.
- Made of polypropylene (PP) with S50 thread
- The capacity is standardised 5 L
- Available as standard without float or optionally with a float for level control
SCAT space-saving canisters offer a clever alternative to conventional SCAT canisters by requiring only a fraction of the floor space for storage, without compromising on capacity.
Documents
GHS Poster Important Lab and HPLC Safety Guidelines
Application Notes
Specifications
- Thread:S95
- Type:With floater
- Capacity:5 L
- Colour:Natural
- Description:Flat canister
- Seq:02
- W×D×H:65×405×330 mm
Accessories
Product Information
- N° de catalogueW×D×HForDisponibilitéPrix
- Base, stainless steelBase, stainless steelSCTV199050141×130×200 mmSpace saving canistersLog in for availability1 * 1 ST - 53,70 €



