Space-saving canisters
Flat canister, 5 L, Natural, S50, Standard, 65×330×335 mm
590-0690
: S.C.A.T.
SCAT space-saving canisters for use where space is limited in the laboratory, e.g. next to the HPLC system, in narrow spaces or safety cabinets. SCAT space-saving canisters offer the same high safety standards as conventional SCAT canisters.
- Made of polypropylene (PP) with S50 thread
- The capacity is standardised 5 L
- Available as standard without float or optionally with a float for level control
SCAT space-saving canisters offer a clever alternative to conventional SCAT canisters by requiring only a fraction of the floor space for storage, without compromising on capacity.
- Thread:S50
- Type:Standard
- Capacity:5 L
- Colour:Natural
- Description:Flat canister
- Seq:01
- W×D×H:65×330×335 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



