Density Hydrometers
1,660 - 1,720 g/ml, 0,001, 160 mm
Catalog # GERI0019
Supplier: GERING
Aller à :
Product Details & Documents
Density hydrometers with reference temperature of 20 °C.
Spécifications
- Length:160 mm
- Seq:09
- Division:0,001
- Range:1,660 - 1,720 g/ml



