Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density Hydrometers

Density Hydrometers

1,600 - 1,660 g/ml, 0,001, 160 mm
Catalog # GERI0018
Supplier:   GERING
Density Hydrometers
Catalog # GERI0018
Supplier:  GERING
Density Hydrometers
Density Hydrometers

1,600 - 1,660 g/ml, 0,001, 160 mm

Price
39,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers with reference temperature of 20 °C.

Specifications
  • Length:
    160 mm
  • Seq:
    08
  • Division:
    0,001
  • Range:
    1,600 - 1,660 g/ml