Plus C8 columns, ZORBAX® Eclipse
Analytical, Eclipse Plus C8, 3,5 µm, 3,00 mm, 100 mm
HEWL959961-306
: Agilent
ZORBAX® Eclipse Plus HPLC columns are the ideal first choice for method development of all samples.
- High level of performance peak shape, efficiency, resolution, and lifetime with all sample types: acids, bases and neutrals
- Superior reproducibility with more rigorous QA/QC testing
- Improved, patented silica manufacturing with start-to-finish product control
- Three different reversed-phase chemistries are available (Eclipse Plus C18, Eclipse Plus C8 and Eclipse Plus Phenyl-Hexyl)
Eclipse Plus columns provide the ultimate in performance for silica-based columns. To achieve fast method development and superior productivity, choose an Eclipse Plus column with high-resolution 1,8 µm particles. For standard methods, conventional 5 µm Eclipse Plus Columns and Rapid Resolution 3,5 µm Eclipse Plus columns are best choices. With all particle sizes, easy method transfer is possible.
The reversed-phase chemistries are aligned with the Infinitylab Poroshell 120 EC-C18, EC-C8 and Phenyl-Hexyl chemistries, and HILIC Plus is very similar to InfinityLab Poroshell 120 HILIC.
- Column Format:Analytical
- Ø int.:3,00 mm
- Particle Size:3,5 µm
- Length:100 mm
- Seq:02
- Phase:Eclipse Plus C8
- Carbon load:7%
- Cat. No.:HEWL959961-306
- Description:C8
- Endcapped:Double
- USP code:L7
- Temperature limit:60 °C
- pH range:2,0 - 9,0
- Surface area:160 m²/g



