Reference electrodes, InLab® Reference
InLab® Reference Plus, 0...+60 °C, Glass, KCl 3 mol/l / gel, Movable PTFE sleeve, 12×120 mm, S7, Highly saline solutions; corrosive and hot acids/bases
Catalog # 662-2872
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
Reference electrodes with S7 connector.
- InLab® Reference Plus is ideal for measurements with ion selective electrodes
- Reference system: ARGENTHAL™ with silver-ion trap (no risk of contamination by sulphides and proteins)
Material: Glass
Ordering information: Supplied with test certificate and without cable. Other electrodes on request.
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Connection:S7
- Ø×L:12×120 mm
- For:Highly saline solutions; corrosive and hot acids/bases
- Type:InLab® Reference Plus
- Material:Glass
- Diaphr.:Movable PTFE sleeve
- Electrolyte:KCl 3 mol/l / gel
- Temp.:0...+60 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



